Lenox
Band Saw Blade, 12 ft. L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series
Mfr # 89322QPB123660
Zoro # G3007812
Free Shipping & Returns
$80.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Primary Saw Application Metal
- Width 1"
- Teeth per Inch 5/8
- Thickness 0.035"
- Material Bimetal
Explore More Products
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, QXP Series 1772334
- LENOX Band Saw Blade, 3 ft. 9 in L, 1/2" W, 18 TPI, 0.025" Thick, Steel, Diemaster 2 Series 86653D2B31145
- LENOX Band Saw Blade, 12 ft. 6" L, 1" W, 5/8 TPI, 0.035" Thick, Bimetal, Classic Series 87912CLB123810
- LENOX Band Saw Blade, 15 ft. L, 1-1/4" W, 4/6 TPI, 0.042" Thick, Bimetal, Rx+ Series 28758RPB154570
- LENOX Band Saw Blade, 8 ft. 11" L, 1" W, 5/8 TPI, 0.035" Thick, Steel, Classic Pro Series 1852007
- LENOX Band Saw Blade, 12 ft. L, 1-1/4" W, 5/8 TPI, 0.042" Thick, Bimetal, Classic Series 87907CLB123660
- LENOX Band Saw Blade, 14 ft. 4-1/2 in L, 1/2" W, 14 TPI, 0.035" Thick, Steel, Diemaster 2 Series 65891D2B144380
- LENOX Band Saw Blade, 21 ft. 4-1/2 in L, 2" W, 2/3 TPI, 0.050" Thick, Steel, Classic Pro Series 1820303
- LENOX Band Saw Blade, 11 ft. 1 in L, 1/2" W, 10 TPI, 0.035" Thick, Steel 29724D2B113380
- SUPERCUT 72-inch x 0.5-inch x 0.025 x 3 TPI Carbon Tool Steel Blade 402407
- SUPERCUT 93-inch x 0.75-inch x 0.035 x 4-6 TPI Premium Bimetal Blade 477429
- Lenox Power Saw Blades