Irwin
Torsion Bit, SAE, 1/4", Hex, T8, 1", S2 Steel
Mfr # 3053021
Zoro # G3007864
Sold in multiples of 5 for $7.75
$7.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application - Tools Power
- Bit Style Tamperproof Torx(R)
- Fastening Tool Tip Size TR8
- Shank Style Hex
- Hex Shank Size 1/4"
Explore More Products
- IRWIN Irwin Tools Impact Performance Series Square Recess Power Bit #2, 3 in. IWAF33SQ2
- IRWIN Power Bit, SAE, 3" Bit L IWAF252C
- IRWIN BIT EXPANSIVE 7/8-3"" 45002
- IRWIN Power Bit, SAE, 3-1/2" Bit L IWAF33PH2
- IRWIN Insert Bit, Power, Single End, Hex Shank IWAF36PH1
- IRWIN Power Bit, Power, Single End, Hex Shank, PK2 IWAF22TX302
- IRWIN Insert Bit Impact #3SQ x 1OAL IWAF31SQ3B25
- IRWIN BIT SPANNER #14- 1" INSERT HN92573
- IRWIN BIT G-CLUTCH 1/8" - 1" INSERT HN92543
- KLEIN TOOLS Pro Impact Power Bit Set, 26 Piece 32799
- APEX TOOL GROUP Bit 1/4 Hex Drv Insert No25 440-TX-25X
- Irwin Screwdrivers and Nutdrivers