Shop Alternate Products
This Product is Discontinued
Friedrich
Optional Cord, 265V, 1-1/4 In. L, Beige (Discontinued)
Mfr # PXPC26515
Zoro # G3007943
This Product is Discontinued
Key Features
- Voltage 265VAC
- kW 2
- NEMA Plug Configuration 6-15R
- Color Beige
- Amps 15