Speedaire
Solenoid Air Control Valve, 1/8 In, 120VAC
Mfr # 3FFV2
Zoro # G3008871
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Solenoid
- ISO Class 15407-1
- Coefficient of Volume 0.55
Explore More Products
- SPEEDAIRE Solenoid Air Control Valve, 120VAC 3FFF1
- SPEEDAIRE Solenoid Air Control Valve, 120VAC 3FFT2
- SPEEDAIRE Solenoid Air Control Valve, 120VAC 3FFU3
- SPEEDAIRE Solenoid Air Control Valve, 24VDC 3FFF2
- SPEEDAIRE Solenoid Air Control Valve, 3/8 In, 4-Way 3FFY3
- SPEEDAIRE Solenoid Air Control Valve, 4-Way, 3-Pos 3FFX9
- SPEEDAIRE Solenoid Air Control Valve, 120VAC 3FFR7
- SMC Valve, 5 Port, Double Solenoid, 24VDC SY5340-5DZ
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 24VDC AV-SOL-24VDC-1.8
- ARO Valve, Alpha Series, A722PD A722PD
- CASH VALVE Air Operated Valve, 2-Way, NC, 1/2 In, FNPT D-53
- Speedaire Solenoid Air Control Valves