Zoro Select
Gate Valve, Class 800, 1-1/2 In., FNPT
Mfr # 4371004160
Zoro # G3009133
Free Shipping & Returns
$706.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2"
- Connection Type FNPT
- Body Material 316L Stainless Steel
- Inlet to Outlet Length 5 in
- Valve Class Class 800
Explore More Products
- ZORO SELECT Gate Valve, Class 200, 2 In, 316 SS 4VMW5
- ZORO SELECT Gate Valve, Class 150, 2 In., Flange 4371004840
- ZORO SELECT Gate Valve, Brass, 1/2 In, Brass 6TWJ8
- ZORO SELECT Gate Valve, Class 800, 3/4 In., Socket Weld 4371003440
- ZORO SELECT Gate Valve, Class 200, 1 In, 316 SS 4VMW8
- ZORO SELECT Gate Valve, Class 800, 1/4 In. 4371003380
- ZORO SELECT Gate Valve, Class 800, 1-1/4 In., FNPT 4371004140
- ZORO SELECT Gate Valve, Class 800, 3/8 In. 4371003400
- ZORO SELECT Gate Valve, Class 800, 1/2 In. 4371003840
- ZORO SELECT Gate Valve, Class 800, 2 In., FNPT 4371004180
- CHICAGO VALVES AND CONTROLS 1-1/2", Forged Steel Class 800 Gate Valve, FNPT 284TE015
- Zoro Select Valves