Shop Alternate Products
This Product is Discontinued
Hastings Filters
Air Filter Element, 5-13/32 x 13-5/32 in. (Discontinued)
Mfr # AF1109
Zoro # G3009422
This Product is Discontinued
Key Features
- Air Filter Type - Automotive Engine Air Filter
- Air Filter Design Radial
- Element Only - Automotive Filters No
- Height 13 5/32 in
- Width 5 13/32 in