Shop Alternate Products
This Product is Discontinued
Bodyfilter 95+
Body Filter 95+®, Shoe Cover, One Size, Universal, White, PK200 (Discontinued)
Mfr # 4101
Zoro # G3009431
This Product is Discontinued
Key Features
- Material Non-Woven Laminate
- Size Universal
- Slip Resistant No
- Color White
- Closure Type Elastic Ankle