Hi-Tech Duravent
Ducting Hose, 2 In. ID, 25 ft. L, Urethane
Mfr # 2131-0200-2625
Zoro # G3010463
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hose Inside Dia. 2 in
- Hose Length 25 ft
- Max. Working Pressure @ 70 F 34 psi
- Hose Color Clear, Yellow
- Temp. Range -40 Degrees to 200 Degrees F
Explore More Products
- HI-TECH DURAVENT Industrial Duct Hose, 3.5"x25ft. 0338-0350-0001
- HI-TECH DURAVENT Ducting Hose, 4 In. ID, 25 ft. L, Rubber 0658-0400-0001
- HI-TECH DURAVENT Ducting Hose, 5 In. ID, 25 ft. L, Rubber 2001-0500-3025
- HI-TECH DURAVENT Exhaust Hose, 5 In. ID, 12 ft. L, Rubber 0650-0500-0001
- HI-TECH DURAVENT Industrial Duct Hose, 8"x50ft. 2031-0800-2050
- HI-TECH DURAVENT Ducting Hose, 2-1/2 In. x 25 ft. L, Rubber 0661-0250-1025
- HI-TECH DURAVENT Industrial Duct Hose, 2.5"x50ft. 2001-0250-1050
- HI-TECH DURAVENT Ducting Hose, 1 In. ID, 50 ft. L, Rubber 2101-0100-1550
- HI-TECH DURAVENT Ducting Hose, 3 In. ID, 50 ft. L, Rubber 2101-0300-1550
- RUBBER-CAL Air Ventilator Yellow - Ventilation Duct Hose - 14" ID x 25ft Length Hose (Fully Stretched) 01-W184
- FLEXAUST CO Ducting Hose, 25 ft L, Clear 8331050025
- Hi-Tech Duravent Ducting, Venting & Accessories