Zoro Select
Swivel Stem Cstr w/Totl Lock, 5 in, 260 lb
Mfr # P14S-RP050K-SG7-TB
Zoro # G3011407
$24.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Caster Stem Type Friction Ring Stem
- Tread Shape Standard
- Wheel Width 1-1/4 in
- Mounting Height 6 7/16 in
- Load Rating 220 lb
Explore More Products
- ZORO SELECT Swivel Stem Caster, Polyurthn, 5 in, 350 lb 5VN80
- ZORO SELECT Stem Caster, Load Rating 300 lb., 5" H P12S-PRP040B-ST1-WB-EL
- ZORO SELECT Swivel Stem Caster, Polyurthn, 4 in, 150 lb, Number of Wheels: 1 32J806
- ZORO SELECT Swivel Stem Caster, TPR, 5 in., 325 lb. 32J892
- ZORO SELECT Stem Caster, 165 lb. Load, Gray Wheel P17S-UP030K-ST5
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in, 115 lb, Blk 20TM52
- ZORO SELECT Twin Whel Swivel Caster, Nyln, 5 in., 297 lb. 3.55044040170001
- ZORO SELECT Swivel Stem Caster, Rubber, 4 in., 115 lb. 2F6904004000101R
- ZORO SELECT Gate Cstr, Rubr, 3in, 125lb, 3/16in Plt Thck F1RN03052S001
- SERVICE CASTER 3 Inch Polyolefin Wheel with 1/2”–13 x 1” Threaded Stem Swivel Caster, 4PK SCC-TS20S314-POD-1210-TR-4
- SHEPHERD CASTER 3" X 13/16" Non-Marking Polyolefin Swivel Caster, Side Brake, Loads Up To 120 lb PRE30634ZN-3EB
- Zoro Select Stem Casters