Shop Alternate Products
This Product is Discontinued
Asi Global Partitions
Zamac Concealed Latch Knobs (Discontinued)
Mfr # 40-8513380
Zoro # G3012064
This Product is Discontinued
Key Features
- Type 1-5/8 in dia
- Thickness 2 in
- Fastener Type Theft Resistant
- Material of Construction Zamac
- Color/Finish Zamac/Bright