Shop Alternate Products
This Product is Discontinued
Westward
Wheel Wire Brush, 3/4" Dia, SS, PK12 (Discontinued)
Mfr # 4EDF6
Zoro # G3012536
This Product is Discontinued
Key Features
- Mounting Type Shank
- Max. RPM 37,000
- Trim Length 3/16"
- Wire Dia. 0.005 in
- Fill Material Stainless Steel