Dayton
Blower, 26 1/8 In
Mfr # 7C369
Zoro # G3012676
Item requires special delivery charges. A $600.00 per item surcharge will be applied.
$7,940.99
Item successfully saved to ''
Key Features
- Type With Drive Package
- Wheel Dia. (In.) 26 1/8 in
- Voltage 230/460
- Motor HP 25 hp
- Bearing Type Ball
Customers Also Purchased
- Brand Dayton
-
MFR #
7C369
-
Zoro #
G3012676
- Country of Origin Multiple
- Category High Pressure Radial Blade Blowers
Dimensions
Wheel Dia. (In.) | 26 1/8 in |
Dimension T (In.) | 31 1/4 in |
Dimension S (In.) | 33 7/8 in |
Dimension L (In.) | 19 1/16 in |
Dimension R (In.) | 22 1/2 in |
Dimension Q (In.) | 16 1/4 in |
Dimension H (In.) | 18 1/8 in |
Dimension A (In.) | 25 1/2 in |
Dimension N (In.) | 9 3/16 in |
Dimension D (In.) | 12 1/8 in |
Dimension G (In.) | 16 1/16 in |
Shaft Dia. (In.) | 1 15/16 in |
Housing Length (In.) | 39 3/8 in |
Dimension F (In.) | 23 1/4 in |
Dimension C (In.) | 15 in |
Dimension B (In.) | 7/8 in |
Dimension J (In.) | 9 3/8 in |
Housing Width (In.) | 12 1/8 in |
Inlet Dia. (In.) | 15 1/4 in |
Housing Height (In.) | 40 5/8 in |
Dimension P (In.) | 15 1/4 in |
Discharge Width (In.) | 12 1/8 in |
Dimension E (In.) | 22 1/2 in |
Wheel Width (In.) | 9 9/16 in |
Dimension M (In.) | 36 3/16 in |
Dimension X (In.) | 25 in |
Dimension V (In.) | 11/16 in |
Dimension K (In.) | 20 5/16 in |
Discharge Height (In.) | 15 in |
Wheel Width | 9 1/2 in |
Housing Height | 40 5/8 in |
Flange Size | Not Applicable |
Outlet Width | 12 1/8 in |
Outlet Diameter | Not Applicable |
Inlet Diameter | 15 1/4 in |
Outlet Size (H x W) | 15 in x 12 1/8 in |
Housing Depth | 39 3/8 in |
Shaft Diameter | 1 15/16 in |
Outlet Height | 15 in |
Manufacturer Warranty Length | 1 yr Limited |
Overall Height | 40 5/8 in |
Overall Depth | 39 3/8 in |
Overall Width | 40 1/8 in |
Wheel Diameter | 26 1/8 in |
Housing Width | 12 1/8 in |
Details
Item | Blower |
Type | With Drive Package |
Voltage | 230/460 |
Motor HP | 25 hp |
Bearing Type | Ball |
CFM @ 9.000-In. SP | 7105 |
Motor RPM | 1,775 RPM |
Housing Finish | Gray Baked Polyester Epoxy |
CFM @ 4.000-In. SP | # |
Max. Inlet Temp. (Deg. F) | 250 Degrees F |
Phase | 3 |
CFM @ 13.00-In. SP | 4400 |
Max. Ambient Temp. (F) | 104 Degrees F |
CFM @ 7.000-In. SP | # |
CFM @ 6.000-In. SP | # |
Includes | 2MXW4, 3C540, 6X875, 863B, 943B, SK11516, SK178 |
Hz | 60 |
Motor Enclosure | Totally Enclosed Fan Cooled |
Blower RPM | 1,900 RPM |
dBA @ 5 Feet | 94 dBA |
CFM @ 5.000-In. SP | # |
Motor Frame | 284T |
Motor Insulation | Class F |
Full Load Amps | 59.8/29.9 |
CFM @ 12.00-In. SP | 5415 |
Motor Type | Three Phase |
CFM @ 10.00-In. SP | 6600 |
Wheel Material | Steel |
Stock No. | 3C540 |
Housing Material | Steel |
Rotation | CW |
CFM @ 8.000-In. SP | 7630 |
CFM @ 11.00-In. SP | 6045 |
Airflow @ 0.125 in SP | Not Applicable |
Number of Speeds | 1 |
Motor Enclosure Design_Sub | Totally Enclosed Motor |
Airflow @ 13.00 in SP | 4,400 cfm |
Housing Material Finish | Baked Enamel |
Wheel Type | Radial |
Airflow @ 5.000 in SP | Not Applicable |
Airflow @ 0.100 in SP | Not Applicable |
Market | Industrial |
Airflow @ 1.000 in SP | Not Applicable |
Airflow @ 2.000 in SP range | More than 1000 cfm |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Flange Type | Non-Flanged |
Number of Discharge Positions | 8 |
Maximum Ambient Temperature | 104 Degrees F |
Discharge Position | Bottom Horizontal |
Housing Color | Gray |
Frequency | 60 Hz |
Assembly | Unassembled |
Airflow @ 4.500 in SP | Not Applicable |
Airflow @ 8.000 in SP | 7,630 cfm |
Includes Drive Package | Yes |
Airflow @ 1.250 in SP | Not Applicable |
Airflow @ 9.000 in SP | 7,105 cfm |
Motor Speed | 1,775 RPM |
Motor Duty Class | Continuous |
Airflow @ 2.500 in SP | Not Applicable |
Airflow @ 0.000 in SP | Not Applicable |
Airflow @ 4.000 in SP | Not Applicable |
Motor Horsepower | 25 hp |
Standards | CE Compliant, CSA Certified, UL Listed |
Airflow @ 9.000 in SP Range | 5000 to 10000 cfm |
Number of Inlets | 1 |
Airflow @ 0.500 in SP | Not Applicable |
Airflow @ 0.250 in SP | Not Applicable |
Airflow @ 11.00 in SP | 6,045 cfm |
Airflow @ 2.000 in SP | Not Applicable |
Nominal Voltage | 230/460V AC |
Airflow @ 5.000 in SP range | More than 10000 cfm |
Airflow @ 10.00 in SP | 6,600 cfm |
Motor Insulation Class | F |
Airflow @ 3.000 in SP | Not Applicable |
Current | 61.8/30.9 A |
For Air Type | Dirty and Dusty |
Maximum Fan Speed | 1,900 RPM |
Airflow @ 1.500 in SP | Not Applicable |
Includes Motor | Yes |
Airflow @ 7.000 in SP | Not Applicable |
Motor Frame Designation | 284T |
Airflow @ 0.375 in SP | Not Applicable |
Airflow @ 3.500 in SP | Not Applicable |
Features | CW Rotation and Bottom Horizontal Discharge, But Can Easily Be Converted to CCW Rotation by Removing and Remounting Housing Opposite of Standard, with Weatherproof Drive Covers |
Airflow @ 0.750 in SP | Not Applicable |
Maximum Inlet Air Temperature | 250 Degrees F |
Airflow @ 0.400 in SP | Not Applicable |
Nameplate Voltage | 230/460V AC |
Sound Level | 94 dBA @ 5 ft |
Outlet Shape | Rectangular |
Airflow @ 12.00 in SP | 5,415 cfm |
Maximum Static Pressure | 13 in wc |
Airflow @ 6.000 in SP | Not Applicable |
Drive Type | Belt Drive |
Description
Blower, Wheel Type Radial, Drive Type Belt Drive, Includes Drive Package Yes, Assembly Unassembled, Wheel Diameter 26 1/8 in, Airflow @ 0.000 in SP Not Applicable, Airflow @ 0.100 in SP Not Applicable, Airflow @ 0.125 in SP Not Applicable, Airflow @ 0.250 in SP Not Applicable, Airflow @ 0.375 in SP Not Applicable, Airflow @ 0.400 in SP Not Applicable, Airflow @ 0.500 in SP Not Applicable, Airflow @ 0.750 in SP Not Applicable, Airflow @ 1.000 in SP Not Applicable
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Slinger, Heat, 6 In 4C790
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AJ05
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V 7AV09
- DAYTON Blower, 13 1/2 In 7D771
- DAYTON Slinger, Heat, 8 In 4C791
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 208-230/460V 7AV11
- DAYTON B/D Blower w/ Drive Pkg, 208-230/460 V 7AH76
- DAYTON Blower, 10 9/16 In 7D755
- DAYTON Blower, w/ Dr Pkg, 12 1/2 Dia, 115/208-230V 7AV12
- DAYTON Blower, w/ Dr Pkg, 10 5/8 Dia, 115/208-230V 7AV06
- DAYTON Blower, 15 5/8 In 7C325
- Dayton High Pressure Radial Blade Blowers