Grote
Adaptor Nut Accessory, PK5
Mfr # 84-9185
Zoro # G3013577
$55.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Fits Standard Battery Bolt
- Stud Size 5/16"-18
- Color Zinc
- Connection Type Screw
- Connection Material Brass
Explore More Products
- GROTE Test Clip Standard, PK25 84-9540
- GROTE Battery Splice, 1/0 AWG, Tin, PK2 82-9555
- GROTE Alligator Clip, 5A, Red 84-5005
- GROTE Battery Splice, 8 AWG, Tin, PK10 84-9552
- GROTE Battery Cable, 1 ga., 3/8 In., 36In L 84-9246
- GROTE Univ Battery Terminal, 6 to 2/0ga, Brass 82-9126
- GROTE Battery Splice, 1 AWG, Tin, PK10 84-9554
- GROTE Straight Connector Conversion, Screw, PK10, Connection Type: Top Post 84-9131
- GROTE Battery Tray GM Base Mount 84-9629
- QUICKCABLE Clamp Crimp, Pos, 2/0, PK5 4020-396-005P
- QUICKCABLE Connector, 1 ga, 3/8", Side Terminal 100655-2001
- Grote Automotive Battery Terminal Components & Parts