Miller Fluid Power
Hydraulic Cylinder, 40mm Bore, 25mm Stroke
Mfr # 40 TNCHE3T9A x 25.00
Zoro # G3013744
Free Shipping & Returns
$476.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. 40 mm
- Stroke Length 25 mm
- Max. Pressure 2,030 psi
- Retracted Length 93 mm
- Rod Dia. 22 mm
Explore More Products
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L 1HHV3B15002000
- MILLER FLUID POWER Hydraulic Cylinder, 8 in Stroke L 1HHV3B2500800M
- MILLER FLUID POWER Hydraulic Cylinder, 10 in Stroke L 1HHV3B40010000
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L 1HHV3B25002000
- MILLER FLUID POWER Hydraulic Cylinder, 50mm Bore, 50mm Stroke 50 TNCHE3T9A x 50.00
- MILLER FLUID POWER Hydraulic Cylinder, 2 in Stroke L 1HHV3B20002000
- MILLER FLUID POWER Hydraulic Cylinder, 10 in Stroke L 1HHV3B2001000M
- MILLER FLUID POWER Hydraulic Cylinder, 12 in Stroke L 1HHV3B40012000
- MILLER FLUID POWER Hydraulic Cylinder, 4 in Stroke L 1HHV3B32504000
- PRINCE Cylinder, hyd, 2 1/2 Bore x 12 In Stroke B250120ABAAA07B
- CHIEF WX Welded Hydraulic Cylinder: 5 Bore x 36 Stroke - 2.5 Rod 207534
- Miller Fluid Power Hydraulic Cylinders