Velcro Brand
Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, White, 600 PK
Mfr # 192342
Zoro # G3013945
Free Shipping & Returns
$81.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hook-and-Loop Type Loop
- Adhesive Type Acrylic Adhesive
- Backing Material Nylon
- Shear Strength 14 psi
- Hook-and-Loop Shape Disc
Explore More Products
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK 194122
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, Black, 1440 PK 192253
- VELCRO BRAND Tape Dots Hook, 1/2", Blk, PK1440, Disc, Black, 1440 PK VEL121
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/8 in, White, 1800 PK 197579
- VELCRO BRAND Reclosable Fastener, Disc, 0.63 in, Black, 15 PK 90069
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, Black, 1028 PK 192318
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 3/4 in, Black, 1028 PK 192302
- VELCRO BRAND Reclosable Fastener, Disc, 3/4 in, Black 1465244
- VELCRO BRAND Tape, Dots, Loop, 1-7/8", Wh, PK450, Disc, White, 450 PK VEL177
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1-3/8 in, Black, 600 PK 192343
- VELCRO BRAND Reclosable Fastener, Disc, Acrylic Adhesive, 1/2 in, White, 1440 PK 192268
- Velcro Brand Hook & Loop Discs