Condor
Cut Resistant Sleeve, 10 In.
Mfr # 4BC20
Zoro # G3013981
$8.64
2% off
$8.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Length 10"
- ANSI/ISEA Cut Level A3
- Color Yellow
- Cut-Resistant Material Kevlar(R)
Explore More Products
- CONDOR Cut Resistant Sleeve/Thumbhole, 10 In. 5AJ47
- CONDOR Cut-Resistant Sleeve, Cut Level A3, Kevlar, Sleeve with Thumbhole, 14 in L, Yellow, Large 2AF37
- CONDOR Cut Resistant Sleeve, 18 In., Thumbhole 3NZA2
- CONDOR Cut Resistant Sleeve, 14 In., Thumbhole 3NZA1
- CONDOR Cut Resistant Sleeve, 14 In., Black 3NYZ7
- CONDOR Cut Resistant Sleeve, w/Thumbhole 38AV60
- MCR SAFETY Dyneema® Sleeve, MEMPHIS GLOVE 9318D10, 1 Each 9318D10
- ANSELL Cut Resistant Sleeve, HPPE, Gray, W, 22" L 11-280
- TILSATEC Cut-Resistant TSES Sleeve, Size Standard TTP880SP-18-TSES
- MAGID MGARD Aramax XT Sleeve with Thumb Slot Cut Level 4 AX243ST
- MCR SAFETY Economy Weight 18 Sleeve 9378E
- Condor Abrasion & Cut Resistant Clothing