Zoro Select
Fully Threaded Stud, 1/2"-13, 4 1/2 in, Steel, Grade B7, Black Oxide Finish, 4 PK
Mfr # STUDB70500450-004BX
Zoro # G3014365
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Coverage Fully
- Thread Size 1/2"-13
- Overall Length 4 1/2 in
- Material Steel
- Length 4 1/2 in
Explore More Products
- ZORO SELECT Fully Threaded Rod, M10-1.5mm, 1 m, Stainless Steel, 316, Plain Finish M55070.100.1000
- ZORO SELECT Fully Threaded Rod, 5/16"-18, 6 ft, Steel, Grade B7, Zinc and Yellow Plated Finish U22182.031.7200
- ZORO SELECT Fully Threaded Rod, M12-1.75mm, 1 m, Steel, Class 8.8, Zinc Plated Finish M20230.120.1000
- ZORO SELECT Fully Threaded Stud, 1/4"-20, 4 in, Stainless Steel, 18-8, Plain Finish, 10 PK 32473
- ZORO SELECT Fully Threaded Stud, 3/4"-10, 10 3/4 in, Steel, Grade B7M, Black Oxide Finish, 25 PK U22085.075.1075
- ZORO SELECT Fully Threaded Stud, 7/8"-9, 4 in, Stainless Steel, 316, Plain Finish, 5 PK 45961
- ZORO SELECT Fully Threaded Rod, 1-3/8"-8, 13 3/4 in, Steel, Grade B7, Black Oxide Finish, 6 PK U22080.137.1375
- ZORO SELECT Fully Threaded Rod, 3/4"-16, 3 ft, Stainless Steel, 18-8, Plain Finish, 6 PK B51067.075.3600
- ZORO SELECT Fully Threaded Rod, 1-1/4"-7, 12 in, Steel, Grade A, Plain Finish U20200.125.1200
- ZORO SELECT Fully Threaded Rod, 1-3/4"-5, 2 ft, Steel, Grade B7, Black Oxide Finish U22180.175.2400
- ZORO SELECT Fully Threaded Rod, 7/16"-20, 6 ft, Steel, Grade B7, Black Oxide Finish U22170.043.7200
- Zoro Select Fully-Threaded Rods & Studs