Dymo
Rhino™ Label Cartridge, Black/White, 18 ft. L
Mfr # 18445
Zoro # G3014557
$21.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Printer Series Compatibility Rhino 4200, Rhino 5000, Rhino 5200, Rhino 6000, Rhino 6500
- Color Black/White
- Width 3/4"
- Length 18 ft.
- Material Vinyl
Explore More Products
- DYMO Rhino™ Label Cartridge, White/Green, 18 ft. L 1805420
- DYMO Tape, Metallic Silver 31000
- DYMO Label Tape, 3/8"x 18 ft, Perm, Poly, White 18482
- DYMO Rhino™ Label Cartridge, White/Black, 18 ft. L 1805435
- DYMO LW Shipping Labels, 2.31 x 4, White, 300/Roll, PK6 2050765
- DYMO Rhino™ Label Cartridge, 18 ft. L, Black/White 18483
- DYMO Rhino Metal Label Self-Adhesive Tape, 0.5" x 12 ft, Aluminum 35800
- DYMO D1 Poly 3/8 Blk/Wht Bl1 1761554
- DYMO WHITE VINYL 1/2" (12.7MM), 18' LENGTH, 380402
- BRADY Label Roll, Silver, Labels/Roll: 500 B33-19-486
- DIVERSIFIED BIOTECH Cryo-Babies, Laser, 0.5ml, Rainbow, 2380/pk, 2380PK 247128-MIX
- Dymo Safety Labels