Shop Alternate Products
This Product is Discontinued
Justrite
Cabinet, Emerg. Preparedness, Incl. Port (Discontinued)
Mfr # 860002
Zoro # G3014859
Free Shipping & Returns
This Product is Discontinued
Key Features
- Capacity 45 gal.
- Color Orange
- Width 43"
- Depth 18"
- Height 65"