Brady
Lockout Tag, 7-1/2 x 4 In, Do Not Opr, PK25
Mfr # CLT4
Zoro # G3015056
$14.48
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Language English
- Legend Do Not Operate
- Material Cardstock
- Legend/Background Color Black, Red/White
- Height 7 1/2 in
Explore More Products
- BRADY Danger Tag, 5-3/4 x 3 In, Do Not Opr, PK25, 65367 65367
- BRADY Stair Marking Tape, L, 3 In.W, 9 In.L, PK56 81733
- BRADY Chemical Label, 5 In. H, 5 In. W, PK25 26119LS
- BRADY Danger Tag, 7 x 4 In, Bk and R/Wht, PK100 86702
- BRADY Arc Flash Protection Label, 6 In. W, PK5, 121109 121109
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65502 65502
- BRADY Label, PS Vinyl, 1in.Hx2in.W, 9 Labels 87029
- BRADY Fire Extinguisher Labl, 1-1/2inHx1-1/2inW, 45194 45194
- BRADY Label, GHS Severe Toxic, Paper, 39/Sheet 118899
- ACCUFORM Label, 3-1/2x5, Danger Arc Flash and Shock, LELC136 LELC136
- BRADY Label, GHS Flammable, Paper, 39/Sheet 118875
- Brady Safety Labels