Hayward
Check Valve, True Union, Ball, 1", CPVC/FPM, S/T
Mfr # TC20100ST
Zoro # G3015196
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Connection Type Socket x Thread
- Connection SKT/FNPT
- Body Material CPVC
- Flow Design Single
Explore More Products
- HAYWARD Check Valve, Ball, 3/4", PVC/EPDM, S/T TC10075STE
- HAYWARD Check Valve, True Union, Ball, 1-1/2", PVC/EPDM, S/T TC10150STE
- HAYWARD Y-Check Valve, True Union, 2", PVC/EPDM, Threaded YC10200TEU
- HAYWARD Check Valve, True Union, Ball, 3", PVC/FPM, Threaded TC1300T
- HAYWARD Check Valve, True Union, Ball, 2", CPVC/EPDM, S/T TC20200STE
- HAYWARD Check Valve, True Union, Ball, 3", PVC/EPDM, Socket TC1300SE
- HAYWARD Y-Check Valve, Spring-Loaded, 3", PVC/EPDM, Threaded, Adjustable 2-15 psi SLC10300TE
- HAYWARD Check Valve, Wafer, 2" CPVC/EPDM WCV2200E
- HAYWARD Y-Check Valve, 1", PVC/EPDM, Threaded YC10100TE
- ZORO SELECT 3/4" FNPT Forged Carbon Steel Piston Check Valve 4371001520
- MILWAUKEE VALVE 2" FNPT Bronze Swing Y Check Valve 515Y 2
- Hayward Check Valves