Shop Alternate Products
This Product is Discontinued
Driv-Lok
Grooved Pin, A, Zinc, 3/4x0.198, PK25 (Discontinued)
Mfr # GA1870750G2ZN
Zoro # G3015564
This Product is Discontinued
Key Features
- System of Measurement Inch
- Basic Material Low Carbon Steel
- Material Grade 1215
- Fastener Finish Zinc
- Pin Dia. 3/16 in