Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Obstruction Wrench, S-Shaped (Discontinued)
Mfr # 1LCG5
Zoro # G3015625
This Product is Discontinued
Key Features
- Finish Full Polish
- Number of Points 12
- Overall Length 5"
- SAE or Metric Metric
- Wrench Style S-Shaped