Norton Abrasives
Sanding Belt, Coated, 4 in W, 36 in L, 60 Grit, Coarse, Aluminum Oxide, R215 Metalite, Brown
Mfr # 78072727960
Zoro # G3015713
$6.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4 in
- Length 36 in
- Abrasive Type Coated
- Abrasive Material Aluminum Oxide
- Grit 60
Explore More Products
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 30 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072762559
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 79 in L, 50 Grit, Coarse, Ceramic, Blaze R980P, Orange 66261090276
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 40 Grit, Extra Coarse, Zirconia Alumina, BlueFire R821P 78072727697
- NORTON ABRASIVES Sanding Belt, Coated, 4 in W, 36 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R823P, Blue 78072728827
- NORTON ABRASIVES Sanding Belt, Coated, 1 1/2 in W, 60 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange 69957345631
- NORTON ABRASIVES Sanding Belt, Coated, 3/4 in W, 20 1/2 in L, P80 Grit, Coarse, Aluminum Oxide, R283 Metalite 78072791441
- NORTON ABRASIVES Sanding Belt, Coated, 2 1/2 in W, 60 in L, 150 Grit, Fine, Aluminum Oxide, R228 Metalite, Brown 78072710118
- NORTON ABRASIVES Sanding Belt, Coated, 3 in W, 132 in L, 80 Grit, Coarse, Aluminum Oxide, R228 Metalite, Brown 78072721880
- NORTON ABRASIVES Sanding Belt, Coated, 1 in W, 42 in L, 100 Grit, Medium, Aluminum Oxide, R228 Metalite, Brown 78072720890
- ZORO SELECT Sanding Belt, Coated, 1/2 in W, 12 in L, 100 Grit, Fine, Aluminum Oxide, YP0998W, Green 77696060936
- NORTON ABRASIVES Sanding Belt, Coated, 2 in W, 72 in L, 60 Grit, Coarse, Zirconia Alumina, BlueFire R821P, Blue 78072727144
- Norton Abrasives Coated Sanding Belts