Zoro Select
Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK
Mfr # 1CFP7
Zoro # G3015941
$38.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Thread Size 5/8"-11
- Material Carbon Steel
- Finish Zinc Plated
- Plow Bolt Type Square Neck Plow Bolt
Explore More Products
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 2 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 5 PK U01037.062.0250
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Zinc Plated, 5 PK U01037.062.0150
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK 1CFG2
- ZORO SELECT Square Neck Plow Bolt, 3/8"-16 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Plain, 25 PK U01036.037.0200
- ZORO SELECT Square Neck Plow Bolt, 3/4"-10 Thrd Sz, 2 in L, Flat Head, Alloy Steel, Plain, 10 PK 1CFW8
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 3/4 in L, Flat Head, Carbon Steel, Zinc Plated, 10 PK 1CFF6
- ZORO SELECT Plow Bolt, 3/4"-10 Thrd Sz, 3" L, Flat Head, Steel, Plain, 120 PK 7548BP8
- ZORO SELECT Square Neck Plow Bolt, 5/8"-11 Thrd Sz, 1 1/2 in L, Flat Head, Carbon Steel, Plain, 25 PK 1CFL6
- ZORO SELECT Plow Bolt, 5/8"-11 Thrd Sz, 3-3/4" L, Flat Head, Steel, Plain, 75 PK 6260BP8
- ZORO SELECT Square Neck Plow Bolt, 7/8"-9 Thrd Sz, 4 1/2 in L, Flat Head, Alloy Steel, Plain 1CFZ4
- ZORO SELECT Square Neck Plow Bolt, 1/2"-13 Thrd Sz, 2 in L, Flat Head, Carbon Steel, Plain, 5 PK U01038.050.0200
- Zoro Select Plow Bolts