Hankison
Refrigerated Air Dryer
Mfr # HPR15
Zoro # G3016291
Free Shipping & Returns
$1,396.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 6 ft Power Cord, Pneumatic Drain
- CFM 15
- Phase Single
- Voltage 115V AC
- Pipe Size 3/8" O.D.
Replacement Parts
Explore More Products
- HANKISON Dryer, 150 cfm Max. Flow, 40 HP Max. Air FLX1.5-1
- HANKISON Compressed Air Dryer, 50 cfm Max. Flow HITN50
- HANKISON Refrigerated Air Dryer HPR25
- HANKISON Refrigerated Air Dryer, CFM: 50 HPR50
- HANKISON Compressed Air Dryer, 75 cfm, Max. 20 HP, Power: 0.52 kW 3YA48B
- HANKISON Dryer, 100 cfm Max. Flow, 25 HP Max. Air FLX1.2
- HANKISON Refrigerated Compressed Air Dryer, 115V FLX1.1
- HANKISON Dryer, 200 cfm Max. Flow, 50 HP Max. Air FLX2.1-4
- HANKISON Dryer, 500 cfm Max. Flow, 100 HP Max. Air FLX5.5
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 5 HP CPXHT25
- CHICAGO PNEUMATIC NonCycling Refrigerated Dryer, 25 HP CPXHT125
- Hankison Compressed Air Dryers