Dayton
24" Tubeaxial Fan
Mfr # 166293
Zoro # G3017122
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$4,322.99
Key Features
- Drive Type Belt Drive
- Number of Blades 6
- Height 37 1/4 in
- Blade Dia. 24 in
- Width 26 7/8 in
Replacement Parts
Explore More Products
- DAYTON 16" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF43
- DAYTON 34" Tubeaxial Fan w/ Motor & Drive Pkg, 115/208-230VAC 7AF94
- DAYTON Companion Flange, Set of 2, 12in, For 4C659 166176
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F930
- DAYTON 30" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230VAC 7AF90
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF32
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 115/230VAC 7F946
- DAYTON 12" Tubeaxial Fan w/ Motor & Drive Pkg, 230/460VAC 7AF34
- DAYTON Tubeaxial Fan w/ Drive Pkg, 230/460 V 7AU09
- DAYTON Companion Flange, Set of 2, 16in, For 4C660 166177
- DAYTON 18" Tubeaxial Fan w/ Motor & Drive Pkg, 208-230/460VAC 7AF50
- Dayton Tubeaxial Fans and Accessories