Irwin
Vise-Grip 11" Locking C-Clamp, 11R, Easy Release Trigger, 3-3/8" Jaw Opening, Alloy Steel
Mfr # 11R
Zoro # G3017637
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Opening 3 3/8 in
- Throat Depth 2 5/8 in
- Overall Length 11"
- Size 3-3/8"
- Material Heat-Treated Alloy Steel
Explore More Products
- IRWIN Locking Welding Clamp, 9", 2-3/4" Cap. 9R
- IRWIN Locking C-Clamp, 4", 1-5/8Cap, 1-1/4"Throat 4SP
- IRWIN Locking C-Clamp, 9", 4-1/2Cap, 4-3/4"Throat 9DR
- IRWIN BAR CLAMP24""XP QUICKGRP 1964714
- IRWIN 6IN Heavy Duty Workshop Vise 226306ZR
- IRWIN Locking C-Clamp, w/Regular Tip, 6" 17
- IRWIN Vise-Grip® 1 in. Metal Spring Clamp 222601
- IRWIN Irwin Vise-Grip 586-9DR #30 9 Inch-225Mm Locking Clamp 586-9DR
- IRWIN Locking C-Clamp Replacement Spring, 6" 4052ZR
- GRIP-ON 12 Locking Uclamp, 312 Jaw Opening 125-12
- GEARWRENCH Spindle Nut Set 41660D
- Irwin Locking Clamps