- Home
- /
- Safety
- /
- Personal Protective Equipment (PPE)
- /
- Fall Protection
- /
- Harnesses
- /
- Full Body Harness, Vest Style, L, Polyester, Blue
Shop Alternate Products
This Product is Discontinued
3M Dbi-Sala
Full Body Harness, Vest Style, L, Polyester, Blue (Discontinued)
Mfr # 1108652
Zoro # G3018093
Free Shipping & Returns
This Product is Discontinued
Key Features
- Harness Sizing L
- Harness Application Climbing
- Harness Style Vest
- Weight Capacity 420 lb.
- Color Blue/Gray
Customers Also Purchased
- Brand 3M Dbi-Sala
-
MFR #
1108652
-
Zoro #
G3018093
- UPC # 00648250160527
- Country of Origin United States
- Category Harnesses
Dimensions
Harness Size | L |
Color and Size | Blue - L |
Details
Item | Full Body Harness |
Harness Sizing | L |
Harness Application | Climbing |
Harness Style | Vest |
Weight Capacity | 420 lb. |
Color | Blue/Gray |
Harness Color | Blue |
Includes Padding | Yes |
Chest Strap Buckles | Quick-Connect |
Leg Strap Buckles | Quick-Connect |
Series | ExoFit(TM) |
Webbing Material | Polyester |
With Belt | Yes |
Padding Location | Back, Leg, Shoulder, Waist |
Front D-Ring | Yes |
Tensile Strength | 6000 lb. |
Hardware Material | Steel |
Webbing Materials | Nylon |
Subpelvic Strap | Yes |
Standards | ANSI Z359.1,ANSI Z359.3,OSHA 1910.66,OSHA 1926.502 |
Stretchable | Yes |
Includes | Belt with Back Pad, Removable Seat Sling |
Back D-Ring | Yes |
Shoulder Strap Buckles | None |
Side D-Rings | Yes |
Features | Built-in shoulder, back and leg comfort padding Parachute torso adjusters Protected labels, equipped with Connected Safety IDBack D-ring Front D-ring Body belt/hip pad with side D-rings Removable seat sling with aluminum board and suspension D-rings Quick connect chest and leg straps Soft, lightweight webbing Anti-tear ballistic nylon Built-in reflective piping |
Harness D-Ring Material | Steel |
D-Ring Locations | Back, Front, Side |
Torso Adjustment | Friction |
Brand and Series | 3M DBI-Sala ExoFit(TM) |
RFID Equipped | Yes |
Webbing Coating | Uncoated |
Specialty Working Conditions | Not Applicable |
Safety Features | Belt |
ANSI Standards Met | ANSI Z359.1, ANSI Z359.3 |
Industry | Utilities |
OSHA Standards Met | OSHA 1910.66, OSHA 1926.502 |
Description
Full Body Harness, Harness Style Vest, Specialty Working Conditions Not Applicable, Safety Features Belt, Chest Strap Buckles Quick-Connect, Harness Color Blue, Harness D-Ring Material Steel, Harness Sizing L, Includes Padding Yes, Leg Strap Buckles Quick-Connect, Padding Location Back, Leg, Shoulder, Waist, Torso Adjustment Mating, Weight Capacity 420 lb, Harness Application Climbing, D-Ring Locations Back, Hips, RFID Equipped Yes, Industry Utilities, ANSI Standards Met ANSI Z359.1, ANSI Z359.3