Zoro Select
1/16" Comm. Grade Neoprene Rubber Strip, 2"x36", Black, 60A
Mfr # BULK-RS-N60-893
Zoro # G3018228
$3.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 2 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber, Silicone, 3/8"Thick, 24"x12", 30A BULK-RS-S30-23
- ZORO SELECT 1/8" FDA Grade Buna-N Rubber Sheet, 12"x24", white, 60A BULK-RS-H60FDA-242
- ZORO SELECT Rubber Strip, 1/16" Thickness, 1/4" W BULK-RS-E60-127
- ZORO SELECT Rubber Strip, EPDM, 3/8"Thick, 36"x2", 60A BULK-RS-E60-896
- ZORO SELECT 1/8" High Grade Buna-N Rubber Sheet, 12"x12", Black, 40A BULK-RS-BHS40-24
- ZORO SELECT 1/4" Comm. Grade Neoprene Rubber Sheet, 12"x12", Black, 50A BULK-RS-N50-26
- ZORO SELECT Neoprene Sheet, 40A, 5'x36"x0.375", Black BULK-RS-N40-310
- ZORO SELECT Silicone Sheet, 40A, 36"x36"x0.375", Red BULK-RS-S40-20
- ZORO SELECT Rubber Sheet, PUR, 3/4"Thick, 12"x12", 80A 70S0N-80-12X12
- RUBBER-CAL Silicone Sheet - 50A - Smooth Finish - No Backing - 0.125" Thick x 36" Width x 48" Length - Black 36-005B-125
- ZORO SELECT 1" High Grade Neoprene Rubber Strip, 4"x36", Black, 60A BULK-RS-NHS60-929
- Zoro Select Rubber Sheets & Strips