Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Fuse Block, Industrial, 30A, 3 Pole (Discontinued)
Mfr # R25030-3COR
Zoro # G3018745
This Product is Discontinued
Key Features
- Series R250
- Fuse UL Class R
- Number of Poles 3
- Mounting Style Bolt Down
- Connector Type Box Lug