Eaton Bussmann
Fuse Block, Glass and Ceramic, 30A, 1 Pole
Mfr # 3823-1
Zoro # G3019427
$5.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series 3823
- Fuse UL Class Not Class Rated
- Amp Range 0 to 30 A
- Voltage Rating 125V DC
- Number of Poles 1
Explore More Products
- EATON BUSSMANN Fuse Block, Box Lug, 3.00"Lx0.80"Wx1.30"H BMM603-1C
- EATON BUSSMANN Fuse Block, Industrial, 200A, 1 Pole RM25200-1CR
- EATON BUSSMANN Bussmann 30 amps ATC Black In-Line Fuse Holder BP/HHD-RP
- EATON BUSSMANN Fuse Block, 3.00" Lx2.40" W x 1.30" H BCM603-3SQ
- EATON BUSSMANN Fuse Holder, Box Lug, 2.91" L x 3.28" W CHM1DI-48U
- EATON BUSSMANN Fuse Block, Class J, 60A, 1 Pole JT60060
- EATON BUSSMANN 1P 30A Amp 600V-Ac Fuse Holder JTN60030
- EATON BUSSMANN Buss Fuseblock 2245-1
- EATON BUSSMANN Fuse Block, 61 to 100A, T, 3 Pole T30100-3CR
- EATON BUSSMANN Fuse Block, 600V, Box Lug, 7.3 in. L, 2Poles RM60060-2CR
- EATON BUSSMANN Fuse Holder, 3 Holes, 4.59"Lx3.84"Wx2.83"H CH30J3
- Eaton Bussmann Fuse Accessories