Rotor Clip
External Retaining Ring, Steel Zinc Yellow Finish, 2-7/16 in Shaft Dia, 10 PK
Mfr # SH-243ST ZD
Zoro # G3019852
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type External
- For Bore Diameter Not Applicable
- Material Steel
- Finish Zinc Yellow
- Thickness 0.078 in
Explore More Products
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 1-3/16 in Shaft Dia, 25 PK SH-118ST ZD
- ROTOR CLIP External-E E-Clip, Steel Zinc Yellow Finish, 1/4 in Shaft Dia, 100 PK E-25ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 7/8 in Shaft Dia, 50 PK SH-87ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/4 in Shaft Dia, 10 PK SH-225ST ZD
- ROTOR CLIP External Retaining Ring, Steel Zinc Yellow Finish, 2-1/2 in Shaft Dia, 10 PK SH-250ST ZD
- ROTOR CLIP External Retaining Ring, Stainless Steel Passivated Finish, 5/16 in Shaft Dia, 100 PK SH-31SS
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 72 mm Shaft Dia DSH-072
- ROTOR CLIP External Retaining Ring, Steel Black Phosphate Finish, 2-1/2 in Shaft Dia VSH-250
- ROTOR CLIP External Retaining Ring, Steel Copper Plated Finish, 1-1/4 in Shaft Dia SH-125-BC
- MIDWEST FASTENER External-E E-Clip, 18-8 Stainless Steel Plain Finish, 7/32 in Shaft Dia, 20 PK 36748
- MIDWEST FASTENER External-E E-Clip, Steel Black Phosphate Finish, 1-1/4 in Shaft Dia, 20 PK 70674
- Rotor Clip External Retaining Rings