Shop Alternate Products
This Product is Discontinued
Pentair/Pentek
Band Filter, 2 In NPT, 9 Cartridges (Discontinued)
Mfr # BC113092NACD15-75
Zoro # G3019969
Free Shipping & Returns
This Product is Discontinued
Key Features
- Size 2" NPT
- Dia. (In.) 14-1/2
- Cartridges Required 9
- Housing Material Carbon Steel
- Type Multi Cartridge