Valterra
Gate Valve, Class 125, 3 In., Spigot
Mfr # 4303GR
Zoro # G3019992
$47.10
20% off
$37.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3"
- Connection Type Spigot
- Body Material PVC
- Valve Class Class 125
- Max. Cold Working Pressure - CWP 30 psi
Explore More Products
- VALTERRA Gate Valve, Class 125, 3 In., PVC 4304GR
- VALTERRA Gate Valve, Class 125, 1-1/2 In., PVC, Bonnet Style: Bonded 6108GR
- VALTERRA Gate Valve, Class 125, 4 In., Slip 6401GR
- VALTERRA Gate Valve, Class 125, 3 In., PVC 4308GR
- VALTERRA Gate Valve, Class 125, 3 In., PVC 4309GR
- VALTERRA Gate Valve, Class 125, 8 In., Slip 6801
- VALTERRA 1.5 in. Socket Unibody Gate Valve VAL2101
- VALTERRA 2 in. Socket Unibody Gate Valve VAL2201
- LEGEND VALVE 3/4" T-408X CROSS HANDLE GATE 104-734
- LEGEND VALVE 3/4" T-400 GATE VALVE 104-464
- UNITED BRASS WORKS Gate Valve, 1/2 In., FNPT, Bronze 294000
- Valterra Valves