Shop Alternate Products
This Product is Discontinued
Zoro Select
1/4"-20 x 1/2 in Slotted Truss Machine Screw, Plain 18-8 Stainless Steel, 100 PK (Discontinued)
Mfr # 3AWR3
Zoro # G3020516
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4"-20
- Fastener Length 1/2 in
- Head Type Truss
- Drive Slotted