Shop Alternate Products
This Product is Discontinued
Eaton Bussmann
Fuse Link, 5 A, Pk20 (Discontinued)
Mfr # LKS-5
Zoro # G3020711
Free Shipping & Returns
This Product is Discontinued
Key Features
- AC Voltage Rating 600V AC
- Series LKS
- Voltage Rating 600VAC
- Fuse Amps 5A
- Interrupt Rating 10kA at 600V AC