Zoro Select
Stopper Chain, Nickel, PK5
Mfr # 1PPH2
Zoro # G3020735
$9.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length (In.) 15
- Material of Construction Nickel Plated Brass
- For Use With Sink Stoppers
- Size 15 in
- Color/Finish Chrome
Explore More Products
- ZORO SELECT Pop-Up Stopper, White, Pipe 1-1/4" dia. 30383
- ZORO SELECT Tip-Toe Drain Stopper, Silver 35227
- ZORO SELECT Stopper, White, Rubber, 4-3/4" Pipe Dia. 30105
- ZORO SELECT Tip-Toe Drain Stopper, Silver 35229
- ZORO SELECT Stopper, Pipe 1 3/8 To 1 1/2 In, PK5 1PPH4
- ZORO SELECT Flip-It Stopper, Silver 35249
- ZORO SELECT Stopper, Rubber, Pipe Dia 1 7/8 In, PK5 1PPH6
- ZORO SELECT Stopper, Black, PK72 RSTPK3
- ZORO SELECT Stopper, White, Rubber, 1-3/8" Pipe Dia. 30107
- WATCO UnivNuFit-PP-Silicone and Combo Pin, Brass 48750-PP-PB-G-47
- PROPLUS Universal Tip-Toe Stopper Replacement 173088
- Zoro Select Drain Stoppers