Zoro Select
#6-32 x 2 in Slotted Pan Machine Screw, Plain 18-8 Stainless Steel, 100 PK
Mfr # U51120.013.0200
Zoro # G3020787
$9.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Head Type Pan
- Drive Slotted
- Material 18-8 Stainless Steel
- Finish Plain
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Phillips Round Machine Screw, Plain 18-8 Stainless Steel, 50 PK U51211.025.0075
- ZORO SELECT #2-56 x 1/4 in Slotted Round Machine Screw, Plain Brass, 100 PK U48210.008.0025
- ZORO SELECT M3-0.50 x 10 mm Slotted Pan Machine Screw, Plain Brass, 50 PK M48040.030.0010
- ZORO SELECT #8-32 x 57/64 in Phillips Round Machine Screw, Black Oxide 18-8 Stainless Steel, 50 PK 5GMD7
- ZORO SELECT M8-1.25 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 400 PK M835D7985A
- ZORO SELECT #10-32 x 1-1/4 in Phillips Pan Machine Screw, Plain Stainless Steel, 100 PK 1ZE28
- ZORO SELECT 1/4-20 x Round Machine Screw, Plain Brass, 100 PK 116238-PG
- ZORO SELECT #8-32 x 1/2 in Hex Hex Machine Screw, Plain Steel, 10000 PK 0808RW410
- ZORO SELECT #8-32 x 1-1/4 in Slotted Flat Machine Screw, Plain Steel, 2000 PK 0820MSF188
- ZORO SELECT #8-32 x 1/4 in Phillips Round Machine Screw, Zinc Plated Steel, 100 PK U24211.016.0025
- MIDWEST FASTENER #8-32 x 5/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK 07172
- Zoro Select Machine Screws