Ruland
Coupling, Double Disc Clamp, Bore 12x10 mm
Mfr # MDCD41-12-10-A
Zoro # G3020911
Free Shipping & Returns
$114.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shaft Locking Type - Couplings 1 Piece Clamp
- Bore Dia. 12mm x 10mm
- Rated Torque 180 in-lb
- Max. RPM 10,000 RPM
- Outside Dia. 41.3 mm
Explore More Products
- RULAND Coupling, 4 Beam Clamp, Bore 6 x 4 mm PCMR19-6-4-A
- RULAND 4-Beam Clamp Coupling, Bores 0.375"x0.375", OD 0.984", Aluminum MWC25-3/8"-3/8"-A
- RULAND Coupling, 4 Beam Clamp, Bore 1/2 x 5/16 In PCR18-8-5-A
- RULAND Coupling, 6 Beam Clamp, Bore 1/2 x 1/2 In FCR20-8-8-SS
- RULAND Coupling, Oldham Clamp, Bore 1/4 In OCT16-4-A
- RULAND Coupling, Oldham Clamp, Bore 14 mm MOCT41-14-A
- RULAND Keyed Clamp Bellows Cplg, Bores 0.625"x0.500", OD 1.625", L 2.000", Alum BCK26-10-8-A
- RULAND Keyed Clamp Bellows Cplg, Bores 32mmx0.500", OD 2.250", L 3.200", Alum BCK36-32MM-1/2"-A
- RULAND Slit Coupling, Clamp, Long, Bores 7x5mm, OD 16.0mm, Aluminum MRLC16-7-5-A
- RULAND Coupling, Oldham Set Screw, Bore 12 mm MOST25-12-A
- RULAND Slit Coupling, Set Screw, Short, Bores 4x4mm, OD 8.0mm, Aluminum MRSS8-4-4-A
- Ruland Couplings, Collars, & Adapters