Tough Guy
58" Handle, 1 in Dia, Yellow, Fiberglass
Mfr # 1NFF5
Zoro # G3021313
$37.93
8% off
$34.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Length 60 in
- Handle Material Fiberglass
- Handle Diameter 1 in
- Handle Color Yellow
- Broom Handle Color Yellow
Explore More Products
- TOUGH GUY 51" Color Coded Handle, 1 in Dia, Red, Aluminum 48LZ23
- TOUGH GUY 60" Clamp On Wet Mop Handle, Green, Fiberglass 1TYZ5
- TOUGH GUY 60" Broom Handle, 1 in Dia, White, Fiberglass 1VAC8
- TOUGH GUY 28 1/8 in Handle, Black/Gray, Plastic 60RR10
- TOUGH GUY 36" Drain Brush Handle, 1 in Dia, White, Polypropylene 2KE98
- TOUGH GUY 96" Handle, 1 1/8 in Dia, Brown, Wood 90607
- TOUGH GUY 48" Slide On Dust Mop Frame, Black, Plastic 1NFG1
- TOUGH GUY 60" Slide On Wet Mop Handle, Natural, Stainless steel 5EHJ4
- REMCO Vikan Nylon Flex Rod Handle 53525
- ETTORE Handle, Aluminum, Tapered Tip, 60"x1-1/4" Dia, Gold ETO42105
- KD TOOLS Knurled Handle (22mm thick) 36" 81403
- Tough Guy Handles, Frames and Braces