Lincoln
Band Dolly, 50 lb., 5-1/4 In. H, 8 gal.
Mfr # 84191
Zoro # G3021356
$110.89
17% off
Free Shipping & Returns
$90.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 1/4 in
- Overall Width 12 1/8in
- Color Red
- Load Capacity 50 lb
- Assembled Partially Assembled
Explore More Products
- LINCOLN Lubrication Trolley, 55 gal., 27 in. H 84378
- LINCOLN Drum Dolly, 400 lb, 5-1/4 In. H, 55 gal. 84377
- LINCOLN Band Dolly, 120 lb., 5-1/4 In. H, 16 gal. 84192
- ZORO SELECT Drum Dolly, 1000 lb., 6-1/2 In H, 30 gal. 1XUZ8
- VESTIL DRUM DOLLY HD POLY BLUE 30 GALLON DRUM-DP-HD-30-BU
- ZORO SELECT Drum Dolly, 800 lb., 6-1/2 In H, 55 gal. 6FVH6
- EAGLE MFG Drum Tray Dolly, 1080 lb., 6 In. H 1618
- VESTIL DOUBLE DRUM DOLLY 55 GALLON HARD RUBBER CASTERS DRUM-X2-55-HR
- RUBBERMAID COMMERCIAL Drum Dolly, Round, f/55-Gallon Drum, 500 lb Cap, 2PK, Black RCP265000BKCT
- VESTIL 3 Tier Drum Dolly with Handle 1.2k DRUM-TRI-C-HDL
- ZORO SELECT Drum Dolly, 1000 lb., Steel, 55 gal. 34
- Lincoln Drum Dollies & Caddies