Shop Alternate Products
This Product is Discontinued
Dayton
Chain, 2 Size, 50 ft., 325 lb. (Discontinued)
Mfr # 1DKA3
Zoro # G3021417
This Product is Discontinued
Key Features
- For Lifting No
- Trade Size 2 in
- Chain Link Style Straight
- Working Load Limit 325 lb
- Welding Type Welded