Parker
1/4" FNPT Stainless Steel Ball Valve Inline
Mfr # 4F-B6LJ2-SSP
Zoro # G3021593
Free Shipping & Returns
$194.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Body Seal Material PTFE
- Temp. Range -65 Degrees to 350 Degrees F
- Max. Pressure 6000 psi CWP
Explore More Products
- PARKER 1/2" FNPT Stainless Steel Ball Valve Inline 8F-B8LJ2-SSP
- PARKER 3/8" FNPT Stainless Steel Ball Valve Inline 6F-B8LJ2-SSP
- PARKER SS BALL VALVE VP502SS-8
- PARKER Valve Angle Stop 3/8 LFPP6MVUC6M
- PARKER Valve Angle Stop 1/4 LFPP4VAS6
- PARKER 1/4" FNPT Brass Mini Ball Valve Inline 4F-B6LJ2-BP
- PARKER BALL VALVE - BR V509P-20
- PARKER Ball Valve, 3/8x 3/8 NPTF, Wht, Poly PBPP6VFE4
- PARKER VENTED BALL VAL VV500P-4
- BANJO Valve, Full Port Union, 1" UV100FP
- LEGEND VALVE 3/8" T-900 MXF-T BALL VALVE 101-532
- Parker Ball Valves