- Home
- /
- Heating & Cooling
- /
- Exhaust Fans
- /
- Belt Driven Exhaust Fans
- /
- Heavy Duty Fan, 26,377 cfm, 208-230/460V
Dayton
Heavy Duty Fan, 26,377 cfm, 208-230/460V
Mfr # 7AR70
Zoro # G3021681
Free Shipping & Returns
$2,803.99
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 48 in
- Exhaust/Supply Fan Motor HP 1 1/2 hp
- Drive Package With Motor Included Yes
- Width (In.) 54 in
- CFM @ 0.125-In. SP 21,773 cfm
- Brand Dayton
- MFR #7AR70
- Zoro #G3021681
- Country of OriginMultiple
- Category Belt Driven Exhaust Fans
Dimensions
Blade Dia. | 48 in |
Width (In.) | 54 in |
Dimension A | 54 in |
Dimension F | 48 1/2 in |
Dimension C | 7 in |
Dimension B | 28 in |
Bearing Size | 1 1/2 in |
Shaft Dia. | 1 1/2 in |
Flange Width | 54 in |
Height | 54 in |
Venturi Depth | 7 in |
Venturi Clearance Dia. | 48 1/2 in |
Dimension E | 21 in |
Dimension D | 2 in |
Flange Depth | 2 in |
Max. Depth | 28 in |
Overall Height | 54 in |
Overall Width | 54 in |
For Cut-Out Length | 50 1/2 in |
Manufacturer Warranty Length | 1 yr |
Blade Diameter | 48 in |
Shaft Diameter | 1 1/2 in |
Venturi Diameter | 48 1/2 in |
For Cut-Out Height | 50 1/2 in |
Overall Depth | 28 in |
For Cut-Out Width | 50 1/2 in |
Width | 54" |
Details
Exhaust/Supply Fan Item | Exhaust Fan |
Exhaust/Supply Fan Motor HP | 1 1/2 hp |
Drive Package With Motor Included | Yes |
CFM @ 0.125-In. SP | 21,773 cfm |
Includes | Drive Package |
Motor Type | 3-Phase |
Fan Voltage | 208-230/460V AC |
Mounting Position | Horizontal or Vertical |
Bearing Type | Regreasable Cast Pillow Block |
Frame Material | Steel |
Drive Package Included | Yes |
Propeller Material | Cast Aluminum |
Sones @ 0.000-In. SP @ 5 Ft. | 24 |
Motor RPM | 1,725 RPM |
Item | Exhaust Fan with Drive Package |
Fan RPM | 524 |
Aluminum Wall Shutter No. | 3C312 |
Motor Insulation | Class F |
Max. Inlet Temp. | 104 Degrees F |
Motorized Wall Galv. Shutter Stock No. | 3C731 |
Wall Collar Stock No. | 1WBV6 |
Max. BHP | 1.73 hp |
Fiberglass Wall Shutter No. | 5C220 |
CFM @ 0.000-In. SP | 26,377 cfm |
Phase | 3 |
Intake Guard No. | 1WBU7 |
Number of Blades | 6 |
Motor Enclosure | Totally Enclosed Fan Cooled |
Hz | 60 Hz |
Weatherhood No. | 1WBW4 |
Assembled/Unassembled | Unassembled |
Galvanized Wall Shutter No. | 1C211 |
Full Load Amps | 4.6-4.8/2.4 |
Stock No. | 1AHB3 |
Fan Style | Panel |
Full Load Current | 4.8 A |
Maximum Inlet Temperature | 104 Degrees F |
Assembled | Unassembled |
Mounting Orientation | Horizontal, Vertical |
Motor Speed Range | 1601 to 1800 RPM |
Motor Speed | 1,750 RPM |
Ventilation Type | Exhaust |
Motor Horsepower | 1 1/2 hp |
Drive Type | Belt Drive |
Exhaust Airflow @ 0.000 in SP | 26,377 cfm |
Nominal Voltage | 208-230/460V AC |
Frame Finish | Zinc Plated |
Maximum Exhaust Airflow @ 0.000 in SP | 20,001 to 30,000 cfm |
Maximum Noise Level @ 0.000 in SP @ 5 ft | 0 to 30 sones |
Maximum Airflow | 26,377 cfm |
Includes Grill | No |
Standards | AMCA, UL/cUL |
Exhaust Airflow @ 0.125 in SP | 21,773 cfm |
Nameplate Voltage | 208-230/460V AC |
Speed Controllable | No |
Motor Enclosure Design | Totally Enclosed Fan Cooled (TEFC) |
Maximum Noise Level | 24 sones |
Includes Motor | Yes |
Number of Shutters | 0 |
Blade Material | Aluminum |
Vent Design | Ductless |
Noise Level @ 0.125 in SP @ 5 ft | 25 sones |
Square Opening Required | Greater than 30 in |
Number of Fans | 1 |
Number of Speeds | 1 |
Method of Construction | Cast |
Includes Dehumidistat | No |
Frequency | 60 Hz |
Guard Type | None |
Noise Level @ 0.000 in SP @ 5 ft | 24 sones |
Enclosure Design | Totally Enclosed Motor |
Voltage | 208-230/460 |
Description
Exhaust Fan with Drive Package, Assembled Unassembled, Blade Diameter 48 in, Blade Material Aluminum, Drive Type Belt Drive, Exhaust Airflow @ 0.000 in SP 26,377 cfm, For Cut-Out Height 50 1/2 in, For Cut-Out Width 50 1/2 in, Frame Finish Zinc Plated, Frame Material Steel, Guard Type None, Includes Drive Package, Includes Dehumidistat No, Maximum Airflow 26,377 cfm, Maximum Noise Level 24 sones
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Heavy Duty Fan, 11,901 cfm, 115/208-230V 7M897
- DAYTON Heavy Duty Fan, 8115 cfm, 115/208-230V 7M880
- DAYTON Exhaust Fan, 48 In, Less Drive Package 1WDC4
- DAYTON Heavy Duty Fan, 30,825 cfm, 208-230/460V 7M8E0
- DAYTON Exhaust Fan, 48 In, Less Drive Package 1AHB3
- DAYTON Med Duty Fan, 12,492 cfm, 115/208-230V 7M7Z2
- DAYTON Heavy Duty Fan, 29,332 cfm, 115/208-230V 7AR71
- DAYTON Med Duty Fan, 25,839 cfm, 208-230/460V 7M846
- DAYTON Med Duty Fan, 38,697 cfm, 115/208-230V 7M866
- SCHAEFER Exh Fan, D/D, 20 Dia, CFM 5143,115/230 V PFM204P12
- DAYTON Std Duty Fan, 16,646 cfm, 115/208-230V 7CF20
- Dayton Belt Driven Exhaust Fans