Siemens
Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO
Mfr # 14BUC32AF
Zoro # G3021891
$444.88
19% off
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 3 to 12A
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 1 1/2 hp
- Starter Type NEMA Style
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles, 1NO 14BUC32AG
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO 14BUC32AD
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO 14BUC32AA
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 208V AC, 3 Poles, 1NO 14DUE32BD
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO 14BUB32AH
- SIEMENS Nonreversing Compact Magnetic Motor Starter, No Enclosure NEMA Rating, 110 to 240V AC/DC, 3 Poles 3RM10072AA14
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 12 NEMA Rating, 240V AC, 3 Poles, 1NO 14DUC320G
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO 22DUD32AH
- SIEMENS Reversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO 22HUG32AH
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO 14GUG32AH
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 2 Poles, No Auxiliary Contacts 8536SCG1V03
- Siemens Starters