Vermont Gage
Go/No Go Plug Gage Assy, #8-36 UNF 2B
Mfr # 301118540
Zoro # G3022765
Free Shipping & Returns
$97.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Go/NoGo (Plus/Minus)
- Class 2B
- Material Tool Steel
- Finish Chrome Plated 70/72 Rc
- Overall Length Go: 13/32"; NoGo: 9/32"
Explore More Products
- VERMONT GAGE Taperlock Thread Plug Gage, 7/16"-14 Size 301136510
- VERMONT GAGE Pipe Thread Plug, 3/4"-14 Size, Tool Steel 421108530
- VERMONT GAGE Plug Gage, Class X, 0.0165 in. dia. 141101650
- VERMONT GAGE Plug Gage, No Go Type, 0.2510 in. dia. 141225100
- VERMONT GAGE Go/No Go Plug Gage Assy, 9/16-12 UNC 2B 301143540
- VERMONT GAGE Plug Gage, Tool Steel, 0.3750 in. dia. 141237500
- VERMONT GAGE Plug Gage, Class X, 0.1962 in. dia. 141119620
- VERMONT GAGE Plug Gage, No Go Type, 0.2807 in. dia. 141228070
- VERMONT GAGE Plug Gage, Class X, 0.104 in. dia. 141110400
- VERMONT GAGE Taperlock Thread Plug Gage, 1/4"-20 Size 301126010
- VERMONT GAGE Plug Gage, Tool Steel, 0.4360 in. dia. 141243600
- Vermont Gage Precision Gauges & Accessories