Shop Alternate Products
This Product is Discontinued
Arc Abrasives
Quick Change Disc, AlO, 3in, 50G, TR, PK25 (Discontinued)
Mfr # 11-31664-02
Zoro # G3023352
This Product is Discontinued
Key Features
- Disc Dia. 3"
- Attaching System TR
- Grit 50
- Grade Coarse
- Abrasive Material Aluminum Oxide