- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Centrifugal Exhaust Vents
- /
- Upblast Less Drive Package, 36 In
Dayton
Upblast Less Drive Package, 36 In
Mfr # 4YY22
Zoro # G3023465
Item requires special delivery charges. A $200.00 per item surcharge will be applied.
$3,982.99
Item successfully saved to ''
Key Features
- Drive Package With Motor Included No
- Duty Rating - Roof Ventilators Standard
- Drive Type - Roof Ventilators Belt Drive
- Mounting Location - Roof Ventilators Roof
- Number of Speeds 1
Customers Also Purchased
- Brand Dayton
-
MFR #
4YY22
-
Zoro #
G3023465
- UPC # 190735339541
- Country of Origin United States
- Category Belt Drive Centrifugal Exhaust Vents
Dimensions
Base Size - Roof Ventilators | 46 in x 46 in |
Overall Dia. | 58 5/8 in |
Dimension A | 46 in |
Shaft Dia. Sheave End | 1 1/4 in |
Base Length | 46 in |
Base Width | 46 in |
Overall Height | 46 3/8 in |
Recommended Damper Size (In.) | 39 x 39 |
Dimension D | 29 7/16 in |
Base Height | 1.8 in |
Dimension B | 58 5/8 in |
Shaft Dia. Wheel End | 1 1/4 in |
Wheel Dia. | 36 in |
Dimension C | 44 5/8 in |
Base Dimension | 46 in Square |
Base Diameter | Not Applicable |
Damper Size | 39 x 39 in |
Propeller Shaft Diameter | 1 1/4 in |
Overall Diameter | 58 5/8 in |
Cutout Size | 41.5 in L x 41.5 in W |
Cutout Length | 41.5 in |
Housing Length | 58.6 in |
Housing Width | 58.6 in |
Wheel Diameter | 36 in |
Details
Item - Roof Ventilators | Upblast Ventilator |
Drive Package With Motor Included | No |
Duty Rating - Roof Ventilators | Standard |
Drive Type - Roof Ventilators | Belt Drive |
Mounting Location - Roof Ventilators | Roof |
Number of Speeds | 1 |
RPM Range | 320 to 690 |
Wheel Type | Backward Inclined |
Standards | AMCA Sound and Air, UL/cUL 762 |
Fixed UL 762 Kitchen Roof Curb Stock No. | 4HX60 |
Adj. 12 3/8"H Roof Curb Stock No. | 2ZV85 |
Wheel Material | Aluminum |
Adj. UL 762 Kitchen Roof Curb Stock No. | 4HX63 |
Item | Centrifugal Upblast Roof Exhaust Fan |
Recommended 8 In. Fixed Curb Item No. | 4HX44 |
Includes | NEMA 1 Junction Box |
Recommended Damper Stock No. | 4HX70 |
Recommended 12 In. Fixed Curb Item No. | 2RB82 |
Housing Material | Aluminum |
Max. Inlet Temp. | 300 Degrees |
Drive Type | Belt Drive |
Mounting Location | Roof |
CFM Range | 8631 to 18,611 @ 0.0 in SP |
Motor HP Range | 1/2 to 5 |
Bearing Type | Regreasable Pillow Block |
Speed Controllable | No |
Features | Air Handling Quality Bearings Meet Minimum of L10-1,00,000 Hours, Leakproof, Nonoverloading Centrifugal Wheel Design |
Application | Industrial and Commercial Buildings, Restaurants, Schools |
Wheel & Housing Material | Aluminum / Aluminum |
Grease Capacity | Standard Grease |
For Airflow (Dependent on Motor) | 8,631 cfm to 18,611 cfm |
Maximum Noise Level @ 5 Feet | 15.8 sones |
Maximum Static Pressure | 1 3/4 in wc |
Brake Horsepower | 13/25 hp, 39/50 hp, 1 1/50 hp, 1 11/20 hp, 2 3/50 hp, 3 13/100 hp, 5 13/50 hp |
Maximum Ambient Temperature | 300 Degrees F |
For High-Static Pressure Applications | No |
Maximum Airflow | 18,611 cfm |
Includes Drive Package | No |
Maximum Inlet Air Temperature | 300 Degrees F |
Motor Location | Out of Airstream |
Mounting Orientation | Vertical |
Safety Features | Fully Rolled Windband |
Base Shape | Square |
Spark Resistant Construction Type | A |
Sound Level | Fan RPM 320: 7.7 sones @ 0.000 in SP and 5 ft, 6.8 sones @ 0.125 in SP and 5 ft, 6.0 sones @ 0.250 in SP and 5 ft, 6.6 sones @ 0.375 in SP and 5 ft, Fan RPM 365: 10.2 sones @ 0.000 in SP and 5 ft, 9.4 sones @ 0.125 in SP and 5 ft, 8.5 sones @ 0.250 in SP and 5 ft, 8.0 sones @ 0.375 in SP and 5 ft, 8.3 sones @ 0.500 in SP and 5 ft, Fan RPM 400: 12.7 sones @ 0.000 in SP and 5 ft, 11.9 sones @ 0.125 in SP and 5 ft, 11.1 sones @ 0.250 in SP and 5 ft, 10.3 sones @ 0.375 in SP and 5 ft, 9.9 sones @ 0.500 in SP and 5 ft, Fan RPM 460: 16.8 sones @ 0.000 in SP and 5 ft, 16.5 sones @ 0.125 in SP and 5 ft, 15.8 sones @ 0.250 in SP and 5 ft, 15.1 sones @ 0.375 in SP and 5 ft, 14.5 sones @ 0.500 in SP and 5 ft, 14.0 sones @ 0.625 in SP and 5 ft, 13.5 sones @ 0.750 in SP and 5 ft, Fan RPM 505: 20.0 sones @ 0.000 in SP and 5 ft, 20.0 sones @ 0.125 in SP and 5 ft, 19.8 sones @ 0.250 in SP and 5 ft, 19.0 sones @ 0.375 in SP and 5 ft, 18.6 sones @ 0.500 in SP and 5 ft, 18.3 sones @ 0.625 in SP and 5 ft, 17.9 sones @ 0.750 in SP and 5 ft, 17.0 sones @ 0.875 in SP and 5 ft, Fan RPM 580: 23.0 sones @ 0.000 in SP and 5 ft, 23.0 sones @ 0.125 in SP and 5 ft, 23.0 sones @ 0.250 in SP and 5 ft, 22.0 sones @ 0.375 in SP and 5 ft, 22.0 sones @ 0.500 in SP and 5 ft, 21.0 sones @ 0.625 in SP and 5 ft, 21.0 sones @ 0.750 in SP and 5 ft, 20.0 sones @ 0.875 in SP and 5 ft, 20.0 sones @ 1.000 in SP and 5 ft, 18.4 sones @ 1.250 in SP and 5 ft, Fan RPM 690: 30.0 sones @ 0.000 in SP and 5 ft, 29.0 sones @ 0.125 in SP and 5 ft, 28.0 sones @ 0.250 in SP and 5 ft, 28.0 sones @ 0.375 in SP and 5 ft, 28.0 sones @ 0.500 in SP and 5 ft, 27.0 sones @ 0.625 in SP and 5 ft, 27.0 sones @ 0.750 in SP and 5 ft, 26.0 sones @ 0.875 in SP and 5 ft, 25.0 sones @ 1.000 in SP and 5 ft, 24.0 sones @ 1.250 in SP and 5 ft, 23.0 sones @ 1.500 in SP and 5 ft, 22.0 sones @ 1.750 in SP and 5 ft |
Housing Material Fabrication | Spun |
Mount Type | Roof Curb |
Minimum Motor Speed | 320 RPM |
Maximum Motor Horsepower | 5 hp |
Maximum Fan Speed | 690 RPM |
Includes Motor | No |
Minimum Motor Horsepower | 1/2 hp |
Assembly | Unassembled |
Electrical Connection | Power Cord |
For Air Type | Kitchen Air |
Minimum Airflow | 8,631 cfm |
Resistance Properties | Spark Resistant |
Maximum Motor Speed | 690 RPM |
Description
Centrifugal Upblast Roof Exhaust Fan, Application Industrial and Commercial Buildings, Restaurants, Schools, Drive Type Belt Drive, Wheel Diameter 36 in, Base Diameter Not Applicable, Base Length 46 in, Base Width 46 in, Base Shape Square, Maximum Static Pressure 1 3/4 in wc, Maximum Airflow 18,611 cfm, Minimum Airflow 8,631 cfm, Maximum Motor Horsepower 5 hp, Minimum Motor Horsepower 1/2 hp, Maximum Motor Speed 690 RPM, Minimum Motor Speed 320 RPM, Assembly Unassembled
Explore More Products
- DAYTON Upblast Vent, 14-3/4 In, 208-230/460V 7AT08
- DAYTON Upblast Vent, 21-1/4 In, 208-230/460V 7YR23
- DAYTON Upblast Vent, 16-1/2 In, 208-230/460V 7A695
- DAYTON Downblast Less Drive Package, 30-1/2In 4YY10
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In 3HFL7
- DAYTON Downblast Vent, Belt Drive, 16-3/4 In 7AE93
- DAYTON Centrifugal Upblast Fan, Al, 11-1/4 in dia 800ZN2
- DAYTON Downblast Vent, Belt Drive, 33-1/2 In 7AU93
- DAYTON Downblast Vent, Belt Drive, 18-1/2 In 7AF12
- DAYTON Downblast Vent, Belt Drive, 24-1/2 In 7AU72
- DAYTON Upblast Vent, 21-1/4 In, 115/208-230V 7A632
- Dayton Belt Drive Centrifugal Exhaust Vents