Shop Alternate Products
This Product is Discontinued
Current
Incandescent Floodlight, BR30, 65W (Discontinued)
Mfr # 65R30/SW
Zoro # G3023781
This Product is Discontinued
Key Features
- Bulb Shape BR30
- Bulb Base Type Medium Screw (E26)
- Light Appearance 1000 to 2699K, Very Warm White
- Watts 65 W
- Light Distribution Flood